Capital Lighting Fixture

Perry 18 in. 4-Light Candelabra E-12 Base Incandescent Pendant in Bronze and Oak

Part #C4864BA  |  Manufacturer Part #4864BA

Color/Finish:
Bronze/Oak

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Six light pendant in Bronze and Oak
  • Dimensions: 13" W x 18" H
  • Requires four 60W candelabra bulbs
  • UL listed and rated for Dry locations.
  • Perry collection

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Perry

Color Finish: Bronze/Oak

Color Finish Category: Bronze Tones

Depth: 13 in

Diameter: 13 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 18 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Modern

Material: [Metal, Wood]

NEMA Specifications: No

Number Of Lights: 4

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Wire Gauge: 18 ga