Capital Lighting Fixture Perry 28-1/2 in. 6-Light Candelabra E-12 Base Incandescent Pendant

C4866

Manufacturer Part #: 4866PN

Color/Finish

Starting at $318.16

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Dimensions: 23" W x 28-1/2" H
  • Four light pendant in Polished Nickel
  • Perry collection
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Perry
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
23 in
Diameter
23 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
28-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Metal
NEMA Specifications
No
Number Of Lights
6
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Wire Gauge
18 ga

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday