Capital Lighting Fixture

Perry 28-1/2 in. 6-Light Pendant in Polished Nickel

Part #C4866PN  |  Manufacturer Part #4866PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light pendant in Polished Nickel
  • Dimensions: 23" W x 28-1/2" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Perry collection

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Perry

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 23 in

Diameter: 23 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 28-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Down Lighting

Lighting Style: Modern

Material: Metal

NEMA Specifications: No

Number Of Lights: 6

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Wire Gauge: 18 ga