11-3/4 in. 100 W 1-Light Medium Wall Lantern in Mediterranean Bronze
Preston 11-3/4 in. 100 W 1-Light Medium Wall Lantern in Mediterranean Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 7" W x 11-3/4" H x 8-1/2" D
- One light outdoor wall fixture in Mediterranean Bronze
Specifications
- Collection:
- Preston
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Depth:
- 8-1/2 in
- Glass Type:
- Seeded
- Height:
- 11-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mission, Craftsman
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7 in