Capital Lighting Fixture

Preston 4-Light Sconce in Old Bronze

Part #C9913OB  |  Manufacturer Part #9913OB

Color/Finish:
Old Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light wall lantern with Old Bronze finish and Antique glass
  • Dimensions: 11" W x 18-1/2" H x 12-1/2" Ext
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 6''H x 14.38''W x 1.38''E
  • UL listed and rated for Wet locations.
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Preston

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Depth: 11 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Antique

Height: 18-1/2 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: [Metal, Glass]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 4

Power Source: [Electric, AC]

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Width: 11 in

Wire Gauge: 18 ga