60 W 3-Light Candelabra Ceiling in Mediterranean Bronze
Preston 60 W 3-Light Candelabra Ceiling in Mediterranean Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 11-1/4" W x 6" H
- Three light outdoor ceiling fixture in Mediterranean Bronze
Specifications
- Collection:
- Preston
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Glass Type:
- Seeded
- Height:
- 6 in
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Mission, Craftsman
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11-1/4 in