60 W 4-Light Candelabra Outdoor Lantern in Mediterranean Bronze
Preston 60 W 4-Light Candelabra Outdoor Lantern in Mediterranean Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 11" W x 18-1/2" H
- Four light outdoor hanging fixture in Mediterranean Bronze
Specifications
- Collection:
- Preston
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Height:
- 18-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Mission, Craftsman
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in