Capital Lighting Fixture

Quinn 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Brushed Gold

Part #C4451BG556  |  Manufacturer Part #4451BG-556

Color/Finish:
Brushed Gold

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light sconce in Brushed Gold

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Quinn

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

Depth: 7-3/4 in

Energy Star Compliant: No

Height: 12-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Style: Traditional

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 5-1/4 in