Capital Lighting Fixture

Reserve 2-Light Wall Sconce in Rustic with Moonlit Mica Glass Shade

Part #C1116RT510  |  Manufacturer Part #1116RT-510

Color/Finish:
Rustic

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two light sconce in Rustic
  • Dimensions: 12" W x 17-3/4" H x 5-1/2" D

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Reserve

Color Finish: Rustic

Color Finish Category: Gold Tones

Depth: 5-1/2 in

Energy Star Compliant: No

Glass Type: Moonlit Mica

Height: 17-3/4 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 12 in