Capital Lighting Fixture

Schoolhouse 75W 1-Light Ceiling Fixture in Polished Chrome

Part #C3533CH129  |  Manufacturer Part #3533CH-129

Color/Finish:
Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light ceiling mount with Chrome finish and Milk glass
  • Dimensions: 10-1/2" W x 11-1/2" H
  • Requires one 75W E26 medium bulb
  • Canopy dimensions: 5"W x 1"E
  • UL listed and rated for Dry locations.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Schoolhouse

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 10-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Milk

Height: 11-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: ST18

Lighting Direction: Down Lighting

Lighting Style: Urban

Material: [Metal, Glass]

Maximum Temperature: 200

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 75

Width: 10-1/2 in

Wire Gauge: 18 ga