17-1/2 in. 60W 6-Light Candelabra E-12 Incandescent Pendant in Winter White
Serena 17-1/2 in. 60W 6-Light Candelabra E-12 Incandescent Pendant in Winter White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Listed and rated for Dry locations.
- Dimensions: 13.25 in W x 15.5 in H x 17.5 in E
- Six light fixture in Winter White finish with None glass.
- Requires 6 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Serena
- Color Finish Category:
- Whites
- Color Finish Name:
- Winter White
- Diameter:
- 17-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 15-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Crystal
- Number of Lights:
- 6
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 17-1/2 in
- Wire Gauge (AWG):
- 18 ga