Capital Lighting Fixture

Serena 60W 6-Light Candelabra E-12 Incandescent Chandelier in Winter White

Part #C427861WW  |  Manufacturer Part #427861WW

Color/Finish:
Winter White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Six light fixture in Winter White finish with None glass.
  • UL Listed and rated for Dry locations.
  • Dimensions: 59.5 in W x 33.5 in H x 32 in E
  • Requires 6 E12 Candelabra bulbs (not included) for lamping.

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Collection: Serena

Color Finish: Winter White

Color Finish Category: Whites

Depth: 32 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 33-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Ambient Lighting, Up Lighting

Lighting Style: Glam

Material: Crystal, Metal

Number Of Lights: 6

Number of Tiers: 1

Power Source: AC, Electric

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 32 in

Wire Gauge: 18 ga