Capital Lighting Fixture

Sloane 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Polished Nickel

Part #C127621PN458  |  Manufacturer Part #127621PN-458

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two light fixture in Polished Nickel finish with Clear Glass .
  • UL Listed and rated for Damp locations.
  • Dimensions: 31 in W x 9.25 in H x 14 in E
  • Requires 2 E26 Medium bulbs (not included) for lamping.

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: Incandescent

Collection: Sloane

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 6-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Grooved

Height: 9-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: G16

Lighting Direction: Up/Down Lighting

Lighting Style: [Mid-century, Modern]

Material: [Metal, Glass]

Maximum Temperature: 150

Number Of Lights: 2

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 14 in

Wire Gauge: 18 ga