10 in. 100W 3-Light Vanity Fixture in Winter Gold with Soft White Glass Shade
Soho 10 in. 100W 3-Light Vanity Fixture in Winter Gold with Soft White Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 23-1/4" W x 10" H x 6-1/2" D
- Requires three 100W E26 medium bulbs
- Three light vanity fixture in Winter Gold
- UL listed and rated for dry locations
- UL listed and rated for Damp locations.
- Backplate dimensions: 6.97''L x 5.12''W x 3''E
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Soho
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23-1/4 in
- Wire Gauge (AWG):
- 18 ga