9-1/2 in. 100W 1-Light Medium E-26 Incandescent Wall Lantern in Old Bronze

You last purchased this on
 
Capital Lighting

Spencer 9-1/2 in. 100W 1-Light Medium E-26 Incandescent Wall Lantern in Old Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Spencer 9-1/2 in. 100W 1-Light Medium E-26 Incandescent Wall Lantern in Old Bronze

  • Fast #
  • Part #C9621OB
  • Item #4819792
  • Manufacturer Part #9621OB
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Old Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 9-1/2" W x 21-1/2" H x 10-3/4" Ext
  • Requires one 100W E26 medium bulb
  • Two light outdoor wall lantern in Old Bronze
  • UL listed and rated for dry locations
  • UL listed and rated for Damp locations.
  • Backplate dimensions: 5"W x 8"H x 1"E
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Spencer
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Antique Water
Height:
21-1/2 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Maximum Temperature:
150
NEMA:
No
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
100 W
Width:
9-1/2 in
Wire Gauge (AWG):
18 ga