Capital Lighting Fixture

Stanton 6-Light Foyer Fixture in Polished Nickel

Part #C9552PN  |  Manufacturer Part #9552PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Six light foyer fixture in Polished Nickel
  • Dimensions: 16-3/4" W x 29" H
  • Requires six 60W candelabra bulbs
  • UL listed and rated for Dry locations.
  • Stanton collection

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Stanton

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 16-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 29 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Metal

NEMA Specifications: No

Number Of Lights: 6

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 16-3/4 in

Wire Gauge: 18 ga