Capital Lighting Fixture

Stanton 60 W 3-Bulb Candelabra Ceiling Light in Burnished Bronze

Part #C4036BB  |  Manufacturer Part #4036BB

Color/Finish:
Burnished Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three light foyer fixture in Burnished Bronze
  • Dimensions: 10-1/4" W x 17" H
  • Requires three 60W candelabra bulbs
  • UL listed and rated for DRY locations.
  • Stanton collection

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Stanton

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Depth: 10-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 17 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: [Down Lighting, Ambient Lighting]

Lighting Style: Transitional

Material: Metal

NEMA Specifications: No

Number Of Lights: 3

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 10-1/4 in

Wire Gauge: 18 ga