Capital Lighting Fixture

Studio 1-Light ADA Wall Sconce in Polished Nickel with Frosted Glass Shade

Part #C1170PN488  |  Manufacturer Part #1170PN-488

Color/Finish:
Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light ADA sconce in Polished Nickel with decorative shade
  • Dimensions: 8" W x 13-3/4" H x 4" D
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 7.13''H x 6.81''W x 0.59''E
  • UL listed and rated for Damp locations.
  • ADA compliant fixture.

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

CSA Certified: No

Collection: Studio

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 13-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A15

Lighting Direction: Ambient Lighting

Lighting Style: Modern

Material: [Metal, Fabric]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 8 in

Wire Gauge: 18 ga