Capital Lighting Fixture

Tahoe 50 in. 1-Light Candelabra E-12 Base Incandescent Mini Pendant in Brushed Nickel

Part #C4751BN153  |  Manufacturer Part #4751BN-153

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light mini-pendant with Brushed Nickel finish and Milk glass
  • Dimensions: 6-3/4" W x 50" H x 5" Ext
  • Requires one 60W candelabra bulb
  • UL listed and rated for Dry locations.
  • Tahoe collection

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Tahoe

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 6-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Milk

Height: 50 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: [Down Lighting, Ambient Lighting]

Lighting Style: Classic

Material: [Metal, Glass]

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 6-3/4 in

Wire Gauge: 18 ga