100W 5-Light Medium E-26 Incandescent Vanity Fixture in Bronze
Trenton 100W 5-Light Medium E-26 Incandescent Vanity Fixture in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Listed and rated for Damp locations.
- Dimensions: 36.25 in W x 8.5 in H x 36.25 in E
- Five light fixture in Bronze finish with Acid Washed glass.
- Requires 5 E26 Medium bulbs (not included) for lamping.
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Trenton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 7-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Acid Washed
- Height:
- 8-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- Number of Lights:
- 5
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 36-1/4 in
- Wire Gauge (AWG):
- 18 ga