51-1/2 in. 1-Light Mini Pendant in Brushed Nickel
Trenton 51-1/2 in. 1-Light Mini Pendant in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 5 "W x 51-1/2 "H x 0 "D
- Requires one E26 Medium bulb with a max wattage of 60 W per socket.
- One light Pendant in Brushed Nickel finish with Acid Washed glass.
- UL listed and rated for Dry locations.
- Includes: 1' Chain; 2' Wire
- A Capital Lighting Fixture Company.
- Canopy dimensions: 5"W x 1"H
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Trenton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Acid Washed
- Height:
- 51-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Wire Gauge (AWG):
- 18 ga