Capital Lighting Fixture

Vanity 100W 2-Light Vanity Fixture in Polished Nickel

Part #C8452PN119  |  Manufacturer Part #8452PN-119

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two light vanity fixture in Polished Nickel
  • Dimensions: 12-1/2" W x 8-1/2" H x 6-1/2" D
  • Requires two 75W E26 medium bulbs
  • Backplate dimensions: 5.13"W x 5.13"H x 1"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Vanity

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 12-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Soft White

Height: 8-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Metal, Glass]

Maximum Temperature: 200

NEMA Specifications: No

Number Of Lights: 2

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 75

Width: 12-1/2 in

Wire Gauge: 18 ga