100W 3-Light Vanity with Clear Glass in Old Bronze
Vanity 100W 3-Light Vanity with Clear Glass in Old Bronze
Frequently Purchased Together
Product Details
- Requires three E26 Medium bulbs with a max wattage of 100 W per socket.
- Backplate dimensions: 5"W x 5"H x 1"E
- Dimensions: 23 "W x 10 "H x 7-1/4 "D
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Vanity
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Depth:
- 23 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Temperature:
- 200
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23 in
- Wire Gauge (AWG):
- 18 ga