100W 4-Light Incandescent Vanity Fixture in Polished Nickel

You last purchased this on
 
Capital Lighting

Vanity 100W 4-Light Incandescent Vanity Fixture in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Vanity 100W 4-Light Incandescent Vanity Fixture in Polished Nickel

  • Fast #
  • Part #C121741PN431
  • Item #7269990
  • Manufacturer Part #121741PN-431
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 32-1/2 "W x 9-1/2 "H x 7-1/4 "D
  • Requires four E26 Medium bulbs with a max wattage of 100 W per socket.
  • Four light Vanity in Polished Nickel finish with Clear glass.
  • UL listed and rated for Damp locations.
  • Backplate dimensions: 10"W x 4.50"H x 0.75"E
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Vanity
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
32-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
9-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Maximum Temperature:
200
NEMA:
No
Number of Lights:
4
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Width:
32-1/2 in
Wire Gauge (AWG):
18 ga