14 x 8 in. 100 W 2-Light Medium Bracket in Matte Nickel
Vanity 14 x 8 in. 100 W 2-Light Medium Bracket in Matte Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dimensions: 14" W x 8" H x 8" D
- Requires two 100W E26 medium bulbs
- Two light vanity fixture in Matte Nickel with White Faux Alabaster glass
- UL listed and rated for dry locations
- UL listed and rated for Damp locations.
- Backplate dimensions: 14''H x 4.5''W x 1''E
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Vanity
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Alabaster
- Height:
- 8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14 in
- Wire Gauge (AWG):
- 18 ga