Capital Lighting Fixture

Vanity 6-3/4 in. 75W 2-Light Vanity Fixture in Brushed Nickel with Soft White Glass Shade

Part #C8512BN216  |  Manufacturer Part #8512BN-216

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two light vanity fixture in Brushed Nickel
  • Dimensions: 13-1/4" W x 6-3/4" H x 6-3/4" D
  • Requires two 75W E26 medium bulbs
  • Backplate dimensions: 6.15"W x 5"H x .75"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Vanity

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 13-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Soft White

Height: 6-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Urban

Material: [Metal, Glass]

Maximum Temperature: 200

NEMA Specifications: No

Number Of Lights: 2

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 75

Width: 13-1/4 in

Wire Gauge: 18 ga