Capital Lighting Fixture Vanity 7-3/4 in. 100W 2-Light Vanity Fixture in Burnished Bronze with White Faux Alabaster Glass Shade

C1032BB118

Color/Finish

(Pricing is for Burnished Bronze)

$52.03

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • Dimensions: 14" W X 7-3/4" H X 8" Ext
  • Requires two 100W E26 medium bulbs
  • Two light vanity fixture in Burnished Bronze with White Faux Alabaster glass
  • UL listed and rated for Damp locations.
  • UL listed and rated for damp environments
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Vanity
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
14 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Alabaster
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
2
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
100
Width
14 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday