8-1/2 in. 75W 3-Light Vanity Fixture in Polished Nickel with Soft White Glass Shade
Vanity 8-1/2 in. 75W 3-Light Vanity Fixture in Polished Nickel with Soft White Glass Shade
Frequently Purchased Together
Product Details
- Dimensions: 20" W x 8-1/2" H x 6-1/2" D
- Requires three 75W E26 medium bulbs
- Three light vanity fixture in Polished Nickel
- UL listed and rated for dry locations
- UL listed and rated for Damp locations.
- Backplate dimensions: 5.13"W x 5.13"H x 1"E
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Vanity
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 8-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Temperature:
- 200
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 20 in
- Wire Gauge (AWG):
- 18 ga