Capital Lighting Fixture

Vineyard 60W 6-Light Candelabra E-12 Base Incandescent Chandelier in French Country

Part #C410362FC  |  Manufacturer Part #410362FC

Color/Finish:
French Country

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Six light chandelier in French Country
  • Dimensions: 30" W x 35" H
  • Requires six 60W candelabra bulbs
  • Canopy dimensions: 5"W x 1"E
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire
  • Includes 10' chain and 15' wire

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Vineyard

Color Finish: French Country

Color Finish Category: Greys

Depth: 30 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 35 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Metal, Plastic

Material Type: Poly

NEMA Specifications: No

Number Of Lights: 6

Power Source: AC, Electric

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 3 in

Wire Gauge: 18 ga