Capital Lighting Fixture

Wallace 60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Antique Nickel

Part #C527941AN  |  Manufacturer Part #527941AN

Color/Finish:
Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light fixture in Antique Nickel finish with None glass.
  • UL Listed and rated for Dry locations.
  • Dimensions: 36 in W x 28 in H x 17 in E
  • Requires 4 E12 Candelabra bulbs (not included) for lamping.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Collection: Wallace

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Depth: 17 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 28 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Metal

Number Of Lights: 4

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 17 in

Wire Gauge: 18 ga