Capital Lighting Fixture Westridge 240W 4-Light Candelabra E-12 Incandescent Outdoor Post Mount Lantern in Old Bronze

C9645OB

Manufacturer Part #: 9645OB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Four light outdoor post lantern with Old Bronze finish and Antique glass
  • Dimensions: 11" W x 22-3/4" H
  • Requires four 60W candelabra bulbs
  • UL listed and rated for Wet locations.
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Westridge
Depth
11 in
Dimmable
Yes
ETL Listed
No
Glass Type
Seeded
Height
22-3/4 in
Indoor Outdoor
Outdoor
Installation Type
Post Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Maximum Temperature
200
NEMA Specifications
No
Number Of Lights
4
Power Source
Electric
Product Type
Outdoor Lantern
UL Listed
Yes
Volts
120V
Watts
240
Width
11 in
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday