1-Light 60W Wall Sconce in Soft Gold
Windsor 1-Light 60W Wall Sconce in Soft Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 6" W x 24" H x 7-1/2" Ext
- Requires one 60W candelabra bulb
- One light sconce in Soft Gold
- UL listed and rated for dry locations
- UL listed and rated for Damp locations.
- Backplate dimensions: 5"W x 10"H x .5"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Windsor
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Soft Gold
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 24 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Fabric
- Maximum Temperature:
- 200
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in
- Wire Gauge (AWG):
- 18 ga