Capital Lighting Fixture Windsor 60W 6-Light Incandescent Candelabra E-12 B10 Chandelier in Soft Gold

C413861SF

Manufacturer Part #: 413861SF

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Six light Chandelier in Soft Gold finish.
  • Dimensions: 28-1/2 "W x 29 "H x 0 "D
  • Requires six E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • Canopy dimensions: 5"W x .75"E
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Windsor
Depth
28-1/2 in
Dimmable
Yes
ETL Listed
No
Height
29 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting, Down Lighting
NEMA Specifications
No
Number Of Lights
6
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
28-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday