Capital Lighting Fixture

Wyatt 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Surrey

Part #C4251SY000  |  Manufacturer Part #4251SY-000

Color/Finish:
Surrey

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light sconce in Surrey
  • Dimensions: 6 "W x 18 "H x 5-1/2 "D
  • Requires one E12 Candelabra bulb with a max wattage of 60 W per socket.
  • UL listed and rated for Damp locations.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Wyatt

Color Finish: Surrey

Color Finish Category: Browns

Depth: 6 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 15 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: [Metal, Plastic]

Material Type: Polyresin

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 6 in

Wire Gauge: 18 ga