Capital Lighting Fixture Wyatt 60W 10-Light Candelabra E-12 Incandescent Chandelier in Surrey

C4250SY000

Manufacturer Part #: 4250SY-000

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ten light chandelier in Surrey
  • Dimensions: 36" W x 36-1/2" H
  • Requires ten 60W candelabra bulbs
  • UL listed and rated for Dry locations.
  • Wyatt collection

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Wyatt
Depth
36 in
Dimmable
Yes
ETL Listed
No
Height
36-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting, Down Lighting
NEMA Specifications
No
Number Of Lights
10
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
36 in
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday