Capital Lighting Fixture Wyatt 60W 6-Light Candelabra E-12 Incandescent Chandelier in Surrey

C4255SY000

Manufacturer Part #: 4255SY-000

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Six light chandelier in Surrey
  • Dimensions: 27-3/4" W x 27-3/4" H
  • Requires six 60W candelabra bulbs
  • UL listed and rated for Dry locations.
  • Wyatt collection

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Wyatt
Depth
27-3/4 in
Dimmable
Yes
ETL Listed
No
Height
27-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting, Down Lighting
Maximum Temperature
105
NEMA Specifications
No
Number Of Lights
6
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
27-3/4 in
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday