60W 12-Light Candelabra E-12 Incandescent Chandelier in Aged Brass

You last purchased this on
 
Capital Lighting

Zander 60W 12-Light Candelabra E-12 Incandescent Chandelier in Aged Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Zander 60W 12-Light Candelabra E-12 Incandescent Chandelier in Aged Brass

  • Fast #
  • Part #C421904AD
  • Item #7542290
  • Manufacturer Part #421904AD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Twelve light fixture in Aged Brass finish with None glass.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Cable or Wire Type:
SPT-1
Collection:
Zander
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
28 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Material:
Metal
Number of Lights:
12
Number of Tiers:
2
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
28 in
Wire Gauge (AWG):
18 ga