60W 16-Light Candelabra E-12 Incandescent Chandelier in Aged Brass
Zander 60W 16-Light Candelabra E-12 Incandescent Chandelier in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 36 "W x 35-3/4 "H x 0 "D
- Requires one6 E12 Candelabra bulbs with a max wattage of 60 W per socket.
- One Six light Chandelier in Aged Brass finish.
- Includes: 10' Chain; 15' Wire
- UL listed and rated for Dry locations.
- Canopy dimensions: 5"W x 0.75"H
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-2
- Collection:
- Zander
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 36 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 35-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- NEMA:
- No
- Number of Lights:
- 16
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 36 in
- Wire Gauge (AWG):
- 18 ga