60W 18-Light Candelabra E-12 Incandescent Rod Hung Light Island in Aged Brass
Zander 60W 18-Light Candelabra E-12 Incandescent Rod Hung Light Island in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 46 "W x 57-1/2 "H x 11-1/2 "D
- Requires Eighteen E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Eighteen light Island in Aged Brass finish.
- Includes: 1' Chain; 6' Wire
- UL listed and rated for Damp locations.
- Canopy dimensions: 5"W x 1"E x 22.50"L
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-2
- Collection:
- Zander
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 46 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 57-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Maximum Temperature:
- 105
- NEMA:
- No
- Number of Lights:
- 18
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 46 in