14-1/2 x 9-1/4 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with Clear Seeded Glass in Bronze

You last purchased this on
 
Capital Lighting

Greyson 14-1/2 x 9-1/4 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with Clear Seeded Glass in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Greyson 14-1/2 x 9-1/4 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with Clear Seeded Glass in Bronze

  • Fast #
  • Part #C128531BZ449
  • Item #7542248
  • Manufacturer Part #128531BZ-449
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • UL Listed and rated for Damp locations.
  • Dimensions: 24.5 in W x 9.25 in H x 25 in E
  • Three light fixture in Bronze finish with Clear Seeded glass.
  • Requires 3 E26 Medium bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Greyson
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
6 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
9-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Maximum Temperature:
200
Number of Lights:
3
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
300 W
Width:
14-1/2 in
Wire Gauge (AWG):
18 ga