5 x 15-1/2 in. 100W 1-Light Medium E-26 Incandescent Wall Sconce in Matte Black

You last purchased this on
 
Capital Lighting

Greyson 5 x 15-1/2 in. 100W 1-Light Medium E-26 Incandescent Wall Sconce in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Greyson 5 x 15-1/2 in. 100W 1-Light Medium E-26 Incandescent Wall Sconce in Matte Black

  • Fast #
  • Part #C628511MB449
  • Item #7542131
  • Manufacturer Part #628511MB-449
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • UL Listed and rated for Damp locations.
  • Dimensions: 5 in W x 15.5 in H x 5 in E
  • One light fixture in Matte Black finish with Clear Seeded glass.
  • Requires 1 E26 Medium bulb (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Greyson
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
15-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Maximum Temperature:
200
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
5 in
Wire Gauge (AWG):
18 ga