Highlands 14-1/2 in. 3-Light Semi-Flushmount Ceiling Light in Weathered Brown with Rust Scavo Glass Shade

Part #C3035WB  |  Item #3172886  |  Manufacturer Part #3035WB

Color/Finish:
Weathered Brown

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Highlands

Color Finish: Weathered Brown

Color Finish Category: Browns

Energy Star Compliant: No

Glass Type: Rust Scavo

Height: 14-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 15-1/2 in