HomePlace 100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel

Part #C325712BN  |  Item #7542140  |  Manufacturer Part #325712BN

$ 192.00 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • One light fixture in Brushed Nickel finish with Clear Seeded Glass .
  • UL Listed and rated for Dry locations.
  • Dimensions: 11.75 in W x 59 in H x 11.75 in E
  • Requires 1 E26 Medium bulb (not included) for lamping.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Collection: HomePlace

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 59 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: G40

Lighting Direction: Down Lighting

Lighting Style: Urban

Material: [Metal, Glass]

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Width: 11-3/4 in

Wire Gauge: 18 ga