Capital Lighting
HomePlace 13 in. 60W 2-Light Medium E-26 Incandescent Pendant in Bronze
Part #C314621BZ658 | Item #7105456 | Manufacturer Part #314621BZ-658
Product Details
- Two light fixture in Bronze finish with White glass.
- UL Listed and rated for Dry locations.
- Dimensions: 13 in W x 54 in H x 13 in E
- Requires 2 E26 Medium bulbs (not included) for lamping.
ADA Compliant
Specifications
ADA Compliant: Yes
Bulb Type: Incandescent
Cable or Wire Type: SPT-1
Collection: HomePlace
Color Finish: Bronze
Color Finish Category: Bronze Tones
Diameter: 13 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 54 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: [Down Lighting, Ambient Lighting]
Lighting Style: Contemporary
Material: [Metal, Fabric]
Maximum Temperature: 105
Number Of Lights: 2
Power Source: [Electric, AC]
UL Listed: Suitable for Dry Locations
Volts: 120V
Watts: 60