13 in. 60W 2-Light Medium E-26 Incandescent Pendant in Polished Nickel

You last purchased this on
 
Capital Lighting

HomePlace 13 in. 60W 2-Light Medium E-26 Incandescent Pendant in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

HomePlace 13 in. 60W 2-Light Medium E-26 Incandescent Pendant in Polished Nickel

  • Fast #
  • Part #C314621PN658
  • Item #7105464
  • Manufacturer Part #314621PN-658
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL Listed and rated for Dry locations.
  • Dimensions: 13 in W x 54 in H x 13 in E
  • Two light fixture in Polished Nickel finish with White glass.
  • Requires 2 E26 Medium bulbs (not included) for lamping.
  • Requires Certification

Specifications

ADA Compliant:
No
Cable or Wire Type:
SPT-1
Collection:
HomePlace
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
13 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White
Height:
54 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Metal, Fabric
Maximum Temperature:
105
Number of Lights:
2
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
13 in