Island 60W 8-Light Medium E-26 Incandescent Island Light in Sea Salt™

Part #C830681SS  |  Item #7661669  |  Manufacturer Part #830681SS

$ 378.13 EACH

Color/Finish:
Sea Salt™

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Eight light fixture in Sea Salt finish with None glass.
  • UL Listed and rated for Dry locations.
  • Dimensions: 24.25 in W x 24 in H x 40 in E
  • Requires 8 E26 Medium bulbs (not included) for lamping.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Collection: Island

Color Finish: Sea Salt™

Color Finish Category: Whites

Depth: 20 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 24 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: ST18

Lighting Direction: Down Lighting

Lighting Style: [Urban, Rustic]

Material: Metal

Maximum Temperature: 105

Number Of Lights: 8

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 40 in