100W 1-Light Medium E-26 Incandescent Wall Sconce in Oil Rubbed Bronze

You last purchased this on
 
Capital Lighting

Jackson 100W 1-Light Medium E-26 Incandescent Wall Sconce in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Jackson 100W 1-Light Medium E-26 Incandescent Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #C4897OR
  • Item #5082115
  • Manufacturer Part #4897OR
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL listed and rated for Damp locations.
  • Requires one E26 Medium bulb with a max wattage of 100 W per socket.
  • One light sconce in Oil Rubbed Bronze
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Jackson
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
4-7/8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
17-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Urban
Material:
Metal
Maximum Temperature:
150
NEMA:
No
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
7-1/4 in
Wire Gauge (AWG):
18 ga