8 in. 100W 1-Light Medium E-26 Incandescent Mini Pendant in Oil Rubbed Bronze
Jackson 8 in. 100W 1-Light Medium E-26 Incandescent Mini Pendant in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 8 "W x 64-1/4 "H x 8 "D
- Requires one E12 Candelabra bulb with a max wattage of 60 W per socket.
- One light Pendant in Oil Rubbed Bronze finish.
- Includes: 1' Chain; 6' Wire
- UL listed and rated for Damp locations.
- Canopy dimensions: 5"W x .75"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Jackson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 64-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Maximum Temperature:
- 105
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in
- Wire Gauge (AWG):
- 18 ga