Capital Lighting

Kima 16 in. 60W 4-Light Candelabra E-12 Incandescent Pendant in Paris Grey

Part #C328041PG  |  Manufacturer Part #328041PG

Color/Finish:
Paris Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light fixture in Paris Grey finish with None glass.
  • UL Listed and rated for Dry locations.
  • Dimensions: 17.5 in W x 26.75 in H x 16 in E
  • Requires 4 E12 Candelabra bulbs (not included) for lamping.

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Collection: Kima

Color Finish: Paris Grey

Color Finish Category: Greys

Depth: 16 in

Diameter: 16 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 26-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Metal

Number Of Lights: 4

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Wire Gauge: 18 ga