4 in. 60 W 1-Light Medium Lantern in Black

You last purchased this on
 
Capital Lighting

Outdoor 4 in. 60 W 1-Light Medium Lantern in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Outdoor 4 in. 60 W 1-Light Medium Lantern in Black

  • Fast #
  • Part #C9946BK
  • Item #2024858
  • Manufacturer Part #9946BK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 4" W x 7" H x 5" D
  • Requires four 60W E26 medium bulbs
  • One light porch fixture in Black
  • UL listed and rated for dry locations
  • UL listed and rated for wet locations
  • UL listed and rated for Wet locations.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Outdoor
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
7 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Maximum Temperature:
150
NEMA:
No
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
100 W
Width:
4-1/2 in
Wire Gauge (AWG):
18 ga